This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Black Metal And Top (Discontinued)
Mfr #
I 3441
Zoro #
G700671453
UPC # 680796013783
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3441
- Zoro #
- G700671453
- UPC #
- 680796013783
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 19.75
- Length
- 19.75
- Height
- 20
Details
- Color
- Chrome
- Weight
- 16 lbs.
- Material
- Metal,Glass, Tempered Glass
- Includes
- Installation hardware, assembly instructions
- Capacity
- 50 lbs.
- For Use With
- Indoors, Residential
Description
This fashionable and contemporary set of 2 nesting tables adds a bold dimension to a room. The thick, clear square tempered glass top gives it a light look and is spacious enough to hold a lamp, pictures, drinks and snacks while entertaining. The tables are framed in a high polish chrome metal base with an X design on the sides for a touch of sophisticated glamour. This table set is so multi-functional to use as end tables or placed apart to set drinks and hors d'oeuvres when entertaining. They are also a space saver as one table stores neatly underneath the other as a striking display. Assembly is required.. Set of 2 square nesting tables. Spacious 1/2 inch thick clear tempered glass top for an airy appeal. Polished chrome metal base accented with a stylish X design at each end. Clean, contemporary design suitable for any decor style.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.