Zoro Homepage

Dining Set - 5Pcs Set / Dark Taupe / Black Metal

  • Mfr # I 3025

  • Zoro # G700671101


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Width
19.75
Length
19.75
Height
21.25
Color
White
Weight
16 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3025
Zoro #
G700671101
UPC #
680796094430
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.75
Length
19.75
Height
21.25

Details

Color
White
Weight
16 lbs.
Material
Particle Board,Metal
Capacity
88 lbs.
Includes
Installation hardware, assembly instructions
For Use With
Indoors, Residential

Description

This set of 2 white nesting end tables bring a warm welcome to you and your guests with its thick table tops in a glossy white finish supported by elegant chrome metal bases in a sturdy X-design. Multi-functional for display or storage, these accent side tables can be slid together or used separately and they are the perfect size for your apartment, condo or small home thanks to the space-saving stacking design. They will surely modernize any room, entryway, office or bedroom. . 2-piece set includes larger accent table and small end table; both multi-functional as lamp tables, display tables. Draw attention with this stylish white end table set for your living room in a glossy finish. Sturdy, these chrome metal framed stacking tables will be perfect in small homes, apartments or condos. Finished on all sides for placement just about anywhere in the room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.