This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / Espresso Bench & 3 Side Chairs (Discontinued)
Mfr #
I 1036
Zoro #
G200670604
UPC # 21032245351
Country of Origin China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1036
- Zoro #
- G200670604
- UPC #
- 21032245351
- Country of Origin
- China
Dimensions
- Width
- 29.5
- Length
- 47.25
- Height
- 30
Details
- Capacity
- 120 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Mdf,Foam, Metal,Leather-Look
- Weight
- 31 lbs.
- For Use With
- Indoors, Residential
- Color
- Grey
Description
This contemporary style five piece dining set includes a sleek, grey marble-look table top with charcoal tube metal legs, and a decorative apron that will bring a touch of style to your home. The 4 complimentary armless chairs with black vertical metal slat backs and 2" thick cushion seats in a black leather-look material completes the set. This dining set comfortably seats 4 people and is ideal for smaller dining spaces in apartments and condos without sacrificing style! Assembly is required.. 5 Piece set includes a dining table with 4 chairs. Black leather-look thick padded seats for comfort. Sturdy metal base with elegant grey and black marble look laminate top. Contemporary style comfortably seats up to 4 people in any dining space. Product Dimensions: 48 Inch L x 36 Inch W x 31 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.