Zoro Homepage

Dining Set - 5Pcs Set / Espresso Marble / Bronze Metal

  • Mfr # I 3198

  • Zoro # G400671043


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Width
28.75
Length
12
Height
23
Includes
Installation hardware, assembly instructions
Capacity
150 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3198
Zoro #
G400671043
UPC #
680796014445
Country of Origin
Malaysia

Dimensions

Width
28.75
Length
12
Height
23

Details

Includes
Installation hardware, assembly instructions
Capacity
150 lbs.
Material
Particle Board,Laminate, MDF
Color
Taupe
Weight
27 lbs.
For Use With
Indoors, Residential

Description

This highly functional rectangular side accent table, constructed from quality MDF material and finished in a warm dark taupe wood-look, will easily become the most useful furniture item in your home! With plenty of space on top to place a few books or a phone, the table has a built-in dual glass or cup holders and glide it out further to reveal a hidden drawer that is perfect to store remotes or anything you need within easy reach. The handy bottom shelf offers additional storage. This compact and stylish accent table works perfectly as an end table, set between two chairs in a living room, family room, or even as a nightstand in your bedroom. Assembly is required.. Compact, space saving side accent table in a contemporary and elegant taupe wood look finish suitable for any decor. Handy built in drop down dual cup/glass holder while reading or watching tv. Hidden storage drawer on metal glides to place necessities within reach. Spacious table top and bottom shelf for additional storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.