This item is Discontinued.

This item is Discontinued.
Dining Set - 5Pcs Set / White Bench And 3 Side Chairs (Discontinued)
Mfr #
I 1210
Zoro #
G300670696
UPC # 21032242312
Country of Origin Malaysia
Category Dining Room Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1210
- Zoro #
- G300670696
- UPC #
- 21032242312
- Country of Origin
- Malaysia
Dimensions
- Width
- 29.5
- Length
- 47.5
- Height
- 30
Details
- Material
- Solid Wood,Foam, Mdf, Veneer
- Color
- White
- Weight
- 46 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 250 lbs.
Description
This casual dining set is the perfect solution for small kitchens or dining spaces. The sleek rectangular dining table features tapered square legs that adds a modern appeal. The three side chairs have horizontal curved back slats and are upholstered in a padded two tone white and black chenille fabric with a speckled print. Not only is the padded bench ideal for small spaces, it completes the unique and trendy look of this dining ensemble. Finished in a crisp white, this cool contemporary five piece dinning set is a great addition to any house, condo, or apartment.. 5 pcs dining set sold together. Seats upholstered in a comfortably chenille material. Ladder back chair design with sleek tapered legs. Sophisticated white finish with black and white upholstery in a speckled print. Perfect solution for small kitchens or dining spaces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.