Zoro Homepage

Dining Table - 32"X 48" / White / Chrome Metal

  • Mfr # I 7931P

  • Zoro # G600671331


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
20
Length
36
Height
16.25
For Use With
Indoors, Residential
Weight
17 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7931P
Zoro #
G600671331
UPC #
680796001704
Country of Origin
Malaysia

Dimensions

Width
20
Length
36
Height
16.25

Details

For Use With
Indoors, Residential
Weight
17 lbs.
Color
Dark Taupe
Capacity
75 lbs.
Material
Particle Board,Laminate
Includes
Installation hardware, assembly instructions

Description

Bring some warmth and style to your living room, den, or family room with this modern 3 piece coffee table set in a rich dark taupe wood-look finish. The table tops are spacious enough to place books, a lamp, or decorative accessories, and the angular sturdy legs with a cross bar keep the look clean yet stylish. With a simple minimalist design, this rectangular coffee table with two matching square end tables is perfect for small spaces easily fitting into any decor style.. 3 piece table set includes a rectangular coffee table and two matching square end tables. Simple minimalist contemporary design. Rich dark taupe wood-look finish blends well in any décor. Spacious table tops perfect for placing magazines, small lamps, books, drinks, decorative objects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.