Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dining Table - 35"X 60" / High Glossy White

  • Mfr # I 7991P

  • Zoro # G900671369


product price: $161.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Width
20.5
Length
42
Height
17
Capacity
100 lbs.
Weight
36 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7991P
Zoro #
G900671369
UPC #
878218006424
Country of Origin
Malaysia

Dimensions

Width
20.5
Length
42
Height
17

Details

Color
Grey
Capacity
100 lbs.
Weight
36 lbs.
Includes
Installation hardware, assembly instructions
Material
Particle Board,Laminate
For Use With
Indoors, Residential

Description

Whether you need the perfect living room table set to match your current decor style or if you're starting fresh, this is the perfect coffee table and end table trio for you. In a beautiful trendy grey wood-look finish, these living room tables offer top and bottom shelves for ample storage space so that you can sport any decorations or electronics. Made of a sturdy, thick panel construction, these tables can be placed just about anywhere in your living room, family room or basement. They are also perfect for small homes, condos or apartments.. Ideal match for your sofa with a versatile grey wood-look finish. Characterizing contemporary styling accurately with a wood look texture, this living room table set includes one coffee table and two end tables. Each table in this 3 piece coffee table set boasts ample surface space for decorations, electronics, books or more; perfect for the living room, family room, basement or den. Each table has a bottom shelf for even more storage options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.