Dining Table - 36"X 48" / Taupe Reclaimed Wood-Look/Black

  • Mfr # I 7961P

  • Zoro # G000671511


product price:  $189.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Width
22
Length
42.25
Height
18
Capacity
88 lbs.
Material
MDF,Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7961P
Zoro #
G000671511
UPC #
680796012847
Country of Origin
China

Dimensions

Width
22
Length
42.25
Height
18

Details

Capacity
88 lbs.
Material
MDF,Metal
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Color
White
Weight
32 lbs.

Description

Bring a fresh modern update to your living space with this unique 3 piece coffee table set. The simple contemporary design in a chic white finish and accented with a silver metal trim, provides a spacious table top with a raised bottom half shelf for additional storage and display. The matching end tables are perfect to place a lamp, pictures, or other decorative objects while the coffee table will be an attractive focal point in your living room, den, or family room.. 3 piece table set includes a coffee table with two matching end tables. Spacious table tops in an elegant white finish. Raised bottom half shelf for additional storage. Unique contemporary design with silver metal accents.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.