This item is Discontinued.

This item is Discontinued.
Dining Table - 36"X 48" / White Glossy / Chrome Metal (Discontinued)
Mfr #
I 1046
Zoro #
G200670857
UPC # 21032281632
Country of Origin Taiwan, Province of China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1046
- Zoro #
- G200670857
- UPC #
- 21032281632
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 36
- Length
- 48
- Height
- 31
Details
- Capacity
- 110 lbs.
- Weight
- 46 lbs.
- Color
- White
- Material
- Particle Board,Metal
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
This oh-so-trendy dining table is on point with today's styles thanks to its perfect mix of contemporary and minimalist looks. To complete your dining collection, easily pair this kitchen table with 4 matching chairs of your choice thanks to its up-to-date glossy white surface. For your shiny tastes, the chrome metal legs give you that added elegance in the dining room of your small home, condo or apartment. When in need of a refreshment, here's your solution. Chairs sold separately.. In a versatile glossy white finish, this dining table fits perfectly in today's dining or even work spaces in small homes, condos, lofts or apartments.. Use this sleek dining room table for modern or casual dining thanks to a thick table top that gives a rich, full look.. Stylish chrome metal legs have an x-shaped design, which adds a contemporary element to the wood dining table.. The table comfortably seats up to 4 people (chairs sold separately).. Product Dimensions: 48 Inch L x 36 Inch W x 31 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.