Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dining Table - 36"X 48" / White Glossy / Chrome Metal

  • Mfr # I 7927P

  • Zoro # G500671325


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
21.5
Length
35.5
Height
16.25
For Use With
Indoors, Residential
Capacity
145 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7927P
Zoro #
G500671325
UPC #
878218006417
Country of Origin
Malaysia

Dimensions

Width
21.5
Length
35.5
Height
16.25

Details

For Use With
Indoors, Residential
Color
Dark Taupe
Capacity
145 lbs.
Material
Particle Board,Laminate
Weight
17 lbs.
Includes
Installation hardware, assembly instructions

Description

Giving your living room a refresher has never been easier thanks to this convenient 3-piece coffee table set in a dark taupe wood look that is as versatile as it gets; pairing well with any other decor style in your small home, condo or apartment. Its modern angled design is safe for the kids and pets, while the lower storage shelves are ideal for extra magazines, books or decorative items. For a new homey feel, you're in the right place.. 3-piece set includes 1 coffee table and 2 matching end tables with ample surface space and lower shelves for magazines, books, or other decorative items. Draw attention to your decor with a stylish table set for your living room finished in a dark taupe color. Sturdy, these wood-look tables will also be safer for the kids and pets thanks to a rounded shape. The perfect match for casual or more formal living rooms, basements or family rooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.