Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dining Table - 36"X 60" / Black / Black Metal

  • Mfr # I 3054

  • Zoro # G500670816


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Width
22
Length
44
Height
16.25
Material
Particle Board,Glass, Laminate, Tempered Glass
Weight
39 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3054
Zoro #
G500670816
UPC #
680796098414
Country of Origin
Taiwan, Province of China

Dimensions

Width
22
Length
44
Height
16.25

Details

Material
Particle Board,Glass, Laminate, Tempered Glass
Weight
39 lbs.
For Use With
Indoors, Residential
Color
Dark Taupe
Capacity
110 lbs.
Includes
Installation hardware, assembly instructions

Description

With a sophisticated dark taupe table top and thick tempered glass sides, this rectangular cocktail table gives an exceptional look to any room. The unique tempered glass base provides sturdy support along with a contemporary styling. This multi-functional coffee table will easily compliment a modern space in a living room, office, den, or family room.. Modern coffee table in a dark taupe wood look finish. Sturdy tempered glass sides are easy to clean and give a sophisticated feel to your living space. Use it as a center table or glass cocktail table for your guests to gather around. This wood coffee table effectively blends a contemporary and industrial design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.