Zoro Homepage

Dining Table - 36"X 60" / Espresso / Black Metal

  • Mfr # I 7912P

  • Zoro # G100670872


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Width
22
Length
44
Height
15
Weight
25 lbs.
Color
Dark Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7912P
Zoro #
G100670872
UPC #
878218001542
Country of Origin
Malaysia

Dimensions

Width
22
Length
44
Height
15

Details

Weight
25 lbs.
Color
Dark Taupe
Capacity
100 lbs.
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Material
Particle Board,Laminate

Description

Refresh your living space with this classic contemporary style 3 piece occasional table set. Finished in an alluring dark taupe wood-look finish, the coffee table with matching end tables make an exceptional fit in any space. The rectangular coffee table has a spacious table top for books, magazines, decorative items, while the complementary square end tables can easily hold a lamp, pictures, and more decor objects. Featuring strong square cut legs and sleek lines for a classic look with a casual contemporary appeal.. Three piece set includes one coffee table and two end tables. Spacious table tops to display a lamp, decorative objects, accent pieces. Sophisticated dark taupe finish. Simple contemporary design will fit any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.