Zoro Homepage

Dining Table - 36"X 60" / Grey / Black Metal

  • Mfr # I 7842P

  • Zoro # G500670885


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
22
Length
44
Height
14.75
Includes
Installation hardware, assembly instructions
Capacity
100 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7842P
Zoro #
G500670885
UPC #
680796098704
Country of Origin
China

Dimensions

Width
22
Length
44
Height
14.75

Details

Includes
Installation hardware, assembly instructions
Capacity
100 lbs.
Weight
25 lbs.
For Use With
Indoors, Residential
Material
Particle Board,Laminate, MDF
Color
Espresso

Description

Simple, straight and sturdy legs, contemporary style wood look finish in dark-brown espresso, this living room table set features a rectangular coffee table and two end tables to complete the collection. A sleek look fills your living room with a cool, modern feel. The square and rectangular shapes will be easy to place anywhere in your small home, condo or apartment.. Includes one coffee table and two end tables. 3-piece coffee table set finished in dark-brown espresso to add a contemporary touch to your living room, family room, or even home office. Simple and sturdy open block-style legs. This coffee table set for your living room is perfect for photo frames, vases, a lamp or any other decorative object.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.