Zoro Homepage

Dining Table - 36"X 60" / White Glossy / White Metal

  • Mfr # I 7951P

  • Zoro # G000671450


product price: $160.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Width
22
Length
42.25
Height
18.25
For Use With
Indoors, Residential
Weight
23 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7951P
Zoro #
G000671450
UPC #
680796012786
Country of Origin
China

Dimensions

Width
22
Length
42.25
Height
18.25

Details

For Use With
Indoors, Residential
Color
White
Weight
23 lbs.
Capacity
66 lbs.
Includes
Installation hardware, assembly instructions
Material
MDF,Metal

Description

This beautiful 3-piece set will soon be the centrepiece of your living room. Including one rectangular coffee table and two end tables, the living room table set features a smooth white table top, brightening your living room decor like never before. Thanks to a rich silver metal X design frame that is super sturdy, the 3 tables will blend with just about any decor and they are perfect for photo frames, plants and other decorations. . 3-piece table set for living room includes coffee table and two matching end tables . Silver metal X design frame is sturdy and adds a contemporary touch to your living room, family room or basement den . Coffee table set boasts ample surface space for books, electronics or other decorative items . Smooth, thick panel table top finished in white .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.