Dining Table, 48-in. Round, Veneer Top, Dining Room, Kitchen, Grey Veneer, Transitional
- Mfr # I 1348
- Zoro # G724155342
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
308 lbs
Height
29.5 in
Width
47.25 in
Length
47.25 in
Material
Mdf,Solid Wood,Veneer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1348
- Zoro #
- G724155342
- UPC #
- 680796096137
- Country of Origin
- Malaysia
Dimensions
- Height
- 29.5 in
- Width
- 47.25 in
- Length
- 47.25 in
Details
- Weight Capacity
- 308 lbs
- Material
- Mdf,Solid Wood,Veneer
- Includes
- Parts and Assembly Guide
- Item
- Dining Table
- Style
- Transitional
- Color
- Grey
Description
Transform your dining experience with our stunning antique grey veneer dining table, expertly designed to bring a blend of fashionable style and practicality to your dining room or kitchen. This 48" round dining table is not just a piece of furniture but a centerpiece for casual family dining that invites connection and conversation. Crafted with a veneer top and solid wood legs, this table is durably designed to withstand the everyday hustle of family meals while exuding an inviting, transitional aesthetic that complements any decor. Easily seating 4 people, enjoy the convenience of an easy-to-clean top with a simple wipe down, plus, with illustrated easy to assemble instructions and all tools include, this dining table will be set up your new dining area in no time. Whether for family dinners or hosting friends, this table promises to be a welcoming place in your home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.