This item is Discontinued.

This item is Discontinued.
Dining Table - 48"Dia/ Brown Reclaimed Wood / Black Metal (Discontinued)
Mfr #
I 1150
Zoro #
G800670967
UPC # 680796042448
Country of Origin Taiwan, Province of China
Category Dining Room Tables & Sets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 1150
- Zoro #
- G800670967
- UPC #
- 680796042448
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 47.25
- Length
- 47.25
- Height
- 29.5
Details
- Includes
- Installation hardware, assembly instructions
- Weight
- 48 lbs.
- Capacity
- 60 lbs.
- Material
- Mdf,Laminate, Metal, Particle Board
- For Use With
- Indoors, Residential
- Color
- Brown
Description
Whether you are moving into a new condo or renovating your kitchen and dining area, start your re-fresh with this simple and modern, casual round dining table. Comfortably seating up to 4 people, this mid-century inspired table design has a beautiful rich brown, laminate reclaimed wood look top, contrasting with strong black angled metal legs for stability. The compact size of this dining table is ideal for small kitchens or an open dining space giving it a cozy ambiance when entertaining family or friends. Pair the dining table with some comfy chairs (not included) and your eat-in area is ready to use! Assembly is required.. Mid-century inspired, contemporary round dining table for a casual kitchen or dining space. Seats 4 people comfortably when eating or entertaining. Warm brown reclaimed wood look laminate tabletop, with contrasting slanted black metal legs for a sleek design. Compact size ideal for small homes, condos, and apartments where space is limited but you still want style. Product dimensions: 47.25 Inch W x 47.25 Inch L x 29.5 Inch H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.