This item is Discontinued.

This item is Discontinued.
Dining Table - 48"Dia/ Golden Pine / Black Metal (Discontinued)
Mfr #
I 3258
Zoro #
G300671365
UPC # 21032286200
Country of Origin Taiwan, Province of China
Category Coffee Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3258
- Zoro #
- G300671365
- UPC #
- 21032286200
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 22
- Length
- 44
- Height
- 17
Details
- Material
- Particle Board,Laminate, Metal
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Weight
- 32 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 132 lbs.
Description
Inspired by clean lines and a simplistic, yet modern feel, this dark taupe wood look and chrome metal coffee table offers a contemporary allure that will make you feel comfortable in your living room, office space or den. With the smoothest of thick panel surfaces, its wood-look finish warms up your living space, while the criss-cross chrome metal legs are both sturdy and shiny to complement the table top. Add this stand-out center table to small home, condo or apartment's decor collection now!. This contemporary coffee table for living room consists of a dark taupe wood look finish. Add its bright chrome metal criss-cross frame and you have a super-stylish center table that can handle your coffee, tea, books, laptop/tablet or any other decor items. The perfect accent table for any room, including your living room, office space or den. Thick panel, easy-to-clean table top.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.