This item is Discontinued.

This item is Discontinued.
Dining Table - 48"Dia/ Grey Reclaimed Wood / Black Metal (Discontinued)
Mfr #
I 3208
Zoro #
G400671296
UPC # 680796098513
Country of Origin Taiwan, Province of China
Category Coffee Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3208
- Zoro #
- G400671296
- UPC #
- 680796098513
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 22
- Length
- 44
- Height
- 17
Details
- Weight
- 32 lbs.
- Color
- Natural
- For Use With
- Indoors, Residential
- Capacity
- 132 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Particle Board,Laminate, Metal
Description
Inspired by clean lines and a simplistic, yet modern feel, this natural wood look and chrome metal coffee table offers a contemporary allure that will make you feel comfortable in your living room, office space or den. With the smoothest of thick panel surfaces, its pine finish brightens up your living space, while the criss-cross chrome metal legs are both sturdy and shiny to complement the table top. Add this stand-out center table to small home, condo or apartment's decor collection now!. This contemporary coffee table for living room consists of a natural wood look finish. Add its bright chrome metal criss-cross frame to the pine finish and you have a super-stylish center table that can handle your coffee, tea, books, laptop/tablet or any other decor items. The perfect accent table for any room, including your living room, office space or den. Thick panel, easy-to-clean table top.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.