Zoro Homepage

Dining Table, 60 W, 30 H, Manufactured Wood, Espresso

  • Mfr # I 1064

  • Zoro # G304836005


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Width
60
Height
30
Tabletop Material
Manufactured Wood
Tabletop Color
Espresso
Finish
CHROME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 1064
Zoro #
G304836005
UPC #
680796000400
Country of Origin
China

Dimensions

Width
60
Height
30

Details

Item
Dining Table
Tabletop Material
Manufactured Wood
Tabletop Color
Espresso
Finish
CHROME
Weight Capacity
400 lbs
Includes
Parts and assembly instructions included

Description

Wait until you set up this super trendy espresso dining table in your home, whether it be a smaller house, apartment, condo or even a loft. Its versatile contemporary look will amaze you. Seating up to 4 people, this kitchen table is equipped with unique U-shaped chrome metal legs to give it that extra edge for your dining room or kitchen. Also a great fit for smaller spaces, blend its dark brown color with just about any design you choose in your home. Chairs are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.