End Table, 15.75 W, 24 H, Particle Board, Metal, Dark Taupe

  • Mfr # I 3766

  • Zoro # G704835899


product price: $41.25
/ea

Key Features

Width
15.75
Height
24
Tabletop Material
Particle Board,Metal
Tabletop Color
Dark Taupe
Weight Capacity
30 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 3766
Zoro #
G704835899
UPC #
680796079116
Country of Origin
China

Dimensions

Width
15.75
Height
24

Details

Item
End Table
Tabletop Material
Particle Board,Metal
Tabletop Color
Dark Taupe
Weight Capacity
30 lbs
Includes
Parts and assembly instructions included

Description

For a brilliant home upgrade, this dark taupe wood-look C shape side table does the trick. Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.