Zoro Homepage

End Table, 18.25 W, 25.25 H, Particle Board, Metal, Grey

  • Mfr # I 3671

  • Zoro # G204835856


product price: $55.99
/ea

Key Features

Width
18.25
Height
25.25
Tabletop Material
Particle Board,Metal
Tabletop Color
Grey
Includes
Parts and assembly instructions included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3671
Zoro #
G204835856
UPC #
680796067007
Country of Origin
China

Dimensions

Width
18.25
Height
25.25

Details

Item
End Table
Tabletop Material
Particle Board,Metal
Tabletop Color
Grey
Includes
Parts and assembly instructions included
Weight Capacity
30 lbs

Description

Straight lines and clean angles give this C-shaped accent table an elegantly modern look. The rectangular tabletop in a grey wood-look finish is supported by a black metal frame with a secondary shelf underneath the table for convenient placement of smaller items. Slide this versatile end table under a sofa or chair to place snacks or mobile devices or use as a side table next to a bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.