
End Table, 18.25 W, 25.25 H, Particle Board, Metal, Natural
Mfr # I 3677
Zoro # G604835982
product price: $55.99
/eaKey Features
Width
18.25
Height
25.25
Tabletop Material
Particle Board,Metal
Tabletop Color
Natural
Includes
Parts and assembly instructions included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I 3677
Zoro #
G604835982
UPC #
680796067069
Country of Origin
China
Dimensions
Width
18.25
Height
25.25
Details
Item
End Table
Tabletop Material
Particle Board,Metal
Tabletop Color
Natural
Includes
Parts and assembly instructions included
Weight Capacity
30 lbs
Description
Straight lines and clean angles give this C-shaped accent table an elegantly modern look. The rectangular tabletop in a natural wood-look finish is supported by a white metal frame with a secondary shelf underneath the table for convenient placement of smaller items. Slide this versatile end table under a sofa or chair to place snacks or mobile devices or use as a side table next to a bed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.