Zoro Homepage

File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Glossy White

  • Mfr # I 7583

  • Zoro # G204835887


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
25.25
Material
Mdf
Width
18.25
Depth
17.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 7583
Zoro #
G204835887
UPC #
680796054335
Country of Origin
China

Dimensions

Height
25.25
Width
18.25
Depth
17.75

Details

Color
White
Material
Mdf
Finish
GLOSSY
For Use With
Indoors
Load Capacity
80 lbs
Includes
Parts and assembly instructions included

Description

Complete your workstation with this compact and functional mobile file cabinet with a modern white gloss finish. Easy on the eyes, it can be placed anywhere thanks to smooth caster wheels. You can also complete your desk and cabinet ensemble with the matching office desk. Also useful as a printer stand, this filing cabinet is there for you to help you reach your potential no matter the task at hand. Two convenient letter sized drawers easily accommodate files, papers, letters, or books, while the third and bottom drawer handles legal sized documents so that you have multiple convenient storage options. Accented with simple modern handles, this unit has no lack of style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.