This item is Discontinued.

This item is Discontinued.
Hall Tree, Entryway, Hallway, Organizer, Storage, Coat Rack, Laminate, Brown, Contemporary, Modern (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2771
- Zoro #
- G300671235
- UPC #
- 680796014353
- Country of Origin
- China
Dimensions
- Height
- 67
- Width
- 23.5
- Length
- 33
Details
- Material
- Particle Board,Laminate
- Color
- Dark Taupe
- Includes
- Installation hardware, assembly instructions
- Weight
- 73 lbs.
- Capacity
- 150 lbs.
- For Use With
- Indoors, Residential
Description
If you need one all encompassing place to store your jackets, scarves, shoes, hats or pet leashes then this corner hall tree will perfectly fit your needs! Finished in a smooth, elegant dark taupe wood-look in a transitional design suitable for any decor style, this hall tree includes a divided shelf on top with two fixed bottom shelves. The four sturdy double pronged metal hooks can hold everything within easy reach and the solid built in bench is so convenient to put on or take off your shoes. This hall tree is the ideal storage solution for space challenged homes! . 2 shelves on top and 2 fixed shelves at the bottom for multiple storage. 4 metal hanging hooks for coats, scarves, hats or leashes. Convenient built-in bench for putting on/taking off shoes. Compact size ideal for small spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.