This item is Discontinued.

This item is Discontinued.
Hall Tree, 75"H, White Storage Unit, Mirror (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2776
- Zoro #
- G100671244
- UPC #
- 680796014391
- Country of Origin
- China
Dimensions
- Height
- 74.5
- Width
- 14.5
- Length
- 31.25
Details
- Material
- Particle Board,Glass, Laminate
- Color
- White
- Capacity
- 220 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 79 lbs.
Description
This elegant contemporary style hall tree with storage and mirror will be your space saving solution! Finished in a chic white all sides, the hall tree includes 3 metal hooks to hang your outerwear along with a mirror to quickly check yourself before you dash out the door. The convenient built in seat helps when taking off/putting on your shoes with a handy shelf underneath to store your go-to footwear. The closed cabinet includes an adjustable shelf for additional storage options and a place on top to rest your bag, keys or mail. The compact design is ideal for small entryways or mudrooms while keeping everything neatly stowed away. Assembly is required.. 3 double pronged metal hooks for jackets, hats, purse. Built-in seating with a lower shelf to store shoes. One closed cabinet with adjustable shelf for additional storage. Convenient 3/4 length mirror attached.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.