Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Bar, Wine Rack, Metal, Black, Black, Transitional

  • Mfr # I 3347

  • Zoro # G500670793


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Capacity
50 lbs.
Width
12.5
Height
40.5
Material
Metal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 3347
Zoro #
G500670793
UPC #
878218005410
Country of Origin
China

Dimensions

Width
12.5
Height
40.5
Length
16.25

Details

Capacity
50 lbs.
Material
Metal
Color
Black
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Weight
19 lbs.

Description

Seamlessly blending style and utility, this wine bottle and glass rack is an excellent option to stack your prized wine bottles. Constructed with high quality metal this wine rack holds up to 15 wine bottles and features a convenient hanging glass rack that can holds 6 standard wine glasses, and a sleek black surface area to use as additional serving space to prepare your drinks. A must have in any dining room or kitchen, the elegant contemporary design draws the eye and blends well with any decor, all while keeping your wine collection neatly stored.. Holds up to 15 standard size wine bottles. Convenient hanging wine glass storage. Holds 6 wine glasses. Sturdy metal construction with a sleek black surface area to prepare drinks. Compact size perfect for a dining space, living room, entertainment area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.