Ladder, Step Stool, Bedroom, Kitchen, Black Metal, Dark Taupe Laminate, Contemporary

  • Mfr # I 4000

  • Zoro # G615622649


product price:  $74.49
/ea

Key Features

Wood Species
Rubberwood
Shape
Rectangle
Overall Depth
16 in
Overall Length
17.5 in
Weight Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 4000
Zoro #
G615622649
UPC #
680796087555
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Length
17.5 in
Width
15 in

Details

Wood Species
Rubberwood
Shape
Rectangle
Weight Capacity
300 lb
Includes
Parts and Assembly Guide
Color
Dark Taupe
Material
Mdf,Metal
Carb compliant
Yes
Style
Contemporary

Description

Keep it safe for those out of reach spots with the help of this practical and stylish 2 step stool. With a portable and compact design, this practical step ladder can have a permanent spot in the kitchen, bedroom and bathroom to help reach those high shelves and cabinets, or when you need an extra boost to safely get into a high bed. The two wide steps have an attractive wood-look taupe brown laminate finish, supported with sturdy black metal framing that includes floor protectors, giving the step stool a contemporary appeal. Easy to assemble with illustrated instructions and hardware included, this step ladder will be ready to use in no time flat. Make this handy and reliable accent stool a part of your permanent home furnishings!


  • A practical and stylish 2-step ladder to help safely reach high cabinets and shelf space in the kitchen, in your bedroom closet, as well as to give a secure lift when getting in and out of high beds.
  • The wide steps are finished in a warm brown wood-look laminate and framed in sturdy and strong black metal with protective floor pads to safely step up and reach for those precious stored items.
  • Constructed in a portable and compact design, this contemporary step stool is attractive enough to permanently leave out as a furniture accent item.
  • Easy to assemble, this step stool includes illustrated instructions and all hardware, as well as a 5 year limited warranty against manufacturer's defects for your satisfaction.
  • Product dimensions: 17.5 in. L x 16 in. W x 15 in. H; weight capacity: 300-lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.