Lighting, 15"h, Table Lamp, Brown Resin, Beige Shade, Contemporary, Modern

  • Mfr # I 9793

  • Zoro # G522721350


product price:  $48.99
/ea

Key Features

Color
Brown
Height
15 in
Width
9.5 in
Material
Polyresin, Linen, Metal, Polyester
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9793
Zoro #
G522721350
UPC #
680796095055
Country of Origin
China

Dimensions

Height
15 in
Width
9.5 in
Length
9.5 in

Details

Item
Lighting
Color
Brown
Material
Polyresin, Linen, Metal, Polyester

Description

Revitalize your living room, bedroom, or office with our chic 15"h table lamp, a perfect blend of style and functionality. Crafted from high-quality brown resin, this accent piece features a textured finish base that adds a touch of sophistication to any nightstand, end or side table. The soft beige shade emits a warm, inviting ambiance, making it an ideal choice for brightening a room. Compatible with a 60W bulb (not included), this lamp is fitted with a convenient on/off turn knob switch for effortless control, ensuring your space is perfectly illuminated whenever you need it. Simply place the fabric shade over the globe shaped base and this fashionable and trendy lamp is not just a source of lighting but a decorative statement that reflects your unique style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.