Lighting, 16''h, Table Lamp, Black Resin, Ivory / Cream Shade, Contemporary

  • Mfr # I 9764

  • Zoro # G815622524


product price: $48.55
/ea

Key Features

Includes
Parts and Assembly Guide
Design Style
Contemporary
Length
9.5 in
Shade Shape
Round
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9764
Zoro #
G815622524
UPC #
680796090432
Country of Origin
China

Dimensions

Length
9.5 in
Width
16.5 in
Depth
9.5 in

Details

Includes
Parts and Assembly Guide
Design Style
Contemporary
Shade Shape
Round
Color
Black
Material
Polyresin,Metal,Polyester

Description

Brighten up your living room, bedroom, or office with this stylish and trendy 16"h contemporary table lamp with a beehive shaped, textured finish base in black resin and complimented with an ivory fabric shade. The straightforward on/off rotary switch holds a 60W bulb not included to create the perfect ambiance whether you place this chic accent piece on your end or side table, nightstand or bedside table, or as a desk lamp to illuminate your space. Easy to assemble, make a statement with this fashionable lighting piece that combines form and function seamlessly.


  • Contemporary 16"h table lamp with a stylish beehive design textured finish base in trendy black resin, and a simple drum style ivory fabric shade to brighten a living room, bedroom, or office space.
  • The convenient on/off rotary switch controls a 60W bulb (not included) to illuminate a space and create the perfect ambiance.
  • Versatile design suitable for use as an decorative accent piece on an end or side table, nightstand or bedside table, or as a fashionable desk lamp.
  • Easy to assemble with a 2-year limited warranty against defects, making it a durable and fashionable lighting choice for your home or office.
  • Product dimensions: 9.5 in. L x 9.5 in. W x 16 in. H; base: 7 in. L x 7 in. W x 7.5 in. H; shade: 9.5 in. L x 9.5 in. W x 8 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.