Lighting, 16"h, Table Lamp, Black Resin, Ivory / Cream Shade, Contemporary

  • Mfr # I 9778

  • Zoro # G722721426


product price:  $47.99
/ea

Key Features

Material
Polyresin, Metal, Polyester
Height
15.5 in
Color
Black
Length
9.5 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9778
Zoro #
G722721426
UPC #
680796094928
Country of Origin
China

Dimensions

Height
15.5 in
Length
9.5 in
Width
9.5 in

Details

Material
Polyresin, Metal, Polyester
Color
Black
Item
Lighting

Description

Illuminate your space with style with this 16"h table lamp, designed with a fashionable fusion of modern elegance and contemporary charm. Crafted from premium black resin, this lamp features a beautifully textured finish base in a beehive design that is not only decorative but also a standout accent piece for any room. The soft ivory drum fabric shade casts a warm glow, creating the perfect ambiance to brighten your living room, bedroom, or office. Hardly any assembly is needed, simply place the shade on top of the base and place on a nightstand or an end or side table. Using a 60W bulb (not included), this lamp offers a convenient on/off turn knob switch for easy operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.