Lighting, 16"h, Table Lamp, Brown Resin, Beige Shade, Contemporary

  • Mfr # I 9772

  • Zoro # G122721323


product price: $47.99
/ea

Key Features

Width
9.5 in
Height
16.25 in
Material
Polyresin, Linen, Metal, Polyester
Length
9.5 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9772
Zoro #
G122721323
UPC #
680796094874
Country of Origin
China

Dimensions

Width
9.5 in
Height
16.25 in
Length
9.5 in

Details

Material
Polyresin, Linen, Metal, Polyester
Color
Brown
Item
Lighting

Description

Illuminate and transform your living room, bedroom or office into a haven of style and comfort with our 16"h table lamp with a textured brown resin base. This fashionable and trendy contemporary piece is not just a source of lighting but a statement accent piece that helps to defines your interior decor. With a soft beige shade in a linen blend, it beautifully complements the lamp while enhancing the ambiance of any space. This lamp uses up to a 60W bulb (not included) and operates with a simple on/off turn knob switch, allowing you to easily brighten a room with a simple twist. Simply place the chic drum shade on top of the ginger jar shaped resin base and this table lamp will bring a stylish addition that promises to please even the most discerning tastes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.