Lighting, 16''h, Table Lamp, Cream Resin, Beige Shade, Contemporary

  • Mfr # I 9765

  • Zoro # G715622471


product price: $48.59
/ea

Key Features

Includes
Parts and Assembly Guide
Depth
9.5 in
Design Style
Contemporary
Material
Polyresin,Linen,Metal,Polyester
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9765
Zoro #
G715622471
UPC #
680796090449
Country of Origin
China

Dimensions

Depth
9.5 in
Width
16.5 in
Length
9.5 in

Details

Includes
Parts and Assembly Guide
Design Style
Contemporary
Material
Polyresin,Linen,Metal,Polyester
Color
Cream
Shade Shape
Round

Description

Add a touch of contemporary flair to your living space with this stylish and trendy 16"h table lamp with a linen-blend fabric shade. The two-toned light brown and cream resin base adds depth and character to this lighting piece. This fashionable lamp with the textured finish base is complimented by the beige shade to softly diffuse the light and create a warm ambiance in any room. The convenient on/off rotary switch holds up to a 60W bulb not included, perfect for brightening up your end or side table, nightstand or bedside table. Quick and simple to assemble, this accent light will add a fashionable decorative touch in your living room, bedroom, or office. With its versatile design, this would even be useful as a chic desk lamp or on a console helping to illuminate a surface.


  • Add some contemporary elegance to any room with this stylish 16"H table lamp featuring a two-toned light brown and cream resin, textured finish base with a linen-blend beige fabric shade to brighten your space.
  • Perfect for an end or side table, nightstand or bedside table, or as a desk lamp, this accent piece features a simple on/off rotary switch that holds up to a 60W bulb (not included) to illuminate and create a warm ambiance.
  • Made with high quality materials, this decorative lamp includes a 2 year limited warranty against any defects for your peace of mind.
  • Quick and easy to assemble, this lighting piece will bring a fashionable appeal in your living room, bedroom, or office.
  • Product dimensions: 9.5 in. L x 9.5 in. W x 16.5 in. H; base: 5.5 in. L x 5.5 in. W x 7.5 in. H; beige shade: 9.5 in. L x 9.5 in. W x 8 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.