Zoro Homepage

Lighting, 16"H, Table Lamp, Grey Concrete, Ivory / Cream Shade

  • Mfr # I 9850

  • Zoro # G422721467


product price: $43.75
/ea

Key Features

Material
Concrete, Metal, Polyester
Length
9.5 in
Width
9.5 in
Height
15.5 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9850
Zoro #
G422721467
UPC #
680796095116
Country of Origin
China

Dimensions

Length
9.5 in
Width
9.5 in
Height
15.5 in

Details

Material
Concrete, Metal, Polyester
Item
Lighting
Color
Grey

Description

Illuminate your space with the ultimate blend of style and functionality with this 16"h table lamp in a sophisticated grey concrete finish topped with an ivory fabric shade. This chic accent piece is designed to elevate the ambiance in a modern living room, bedroom, or office. Crafted from durable concrete with a classic drum shade emitting a soft glow to brighten a space, this lamp makes the ideal companion for any end or side table, nightstand or bedside. This stylish table lamp is equipped with an easy on/off turn knob switch to operate up to a 60W bulb (not included), for a practical and decorative accent. Made with high quality and reliable materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.