Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 17 in.H, Table Lamp, Black Ceramic, Ivory / Cream Shade, Transitional

  • Mfr # I 9738

  • Zoro # G510759402


product price: $35.85
/ea

Key Features

Width
16.5 in
Material
Ceramic, Metal
Color
Black
Weight
3 lbs
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9738
Zoro #
G510759402
UPC #
680796051280
Country of Origin
China

Dimensions

Width
16.5 in
Depth
9.5 in
Length
9.5 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Color
Black
Weight
3 lbs
Bulb Type
A60/A19
Item
Lamp
Standards
cUL/UL
Includes
Parts and assembly instructions
Switch
Rotary
Voltage
120V
Shade Shape
Ginger Jar
Maximum Wattage
60W

Description

Bring chic sophistication to any room with this stylish 17h table lamp. With a smooth black ceramic, round jar shaped base combined with an ivory fabric drum shade, this transitional style lamp is a great way to brighten any bedroom, living room or office. The easy rotary switch houses a single bulb not included for a maximum output of 60W/120V to illuminate a space. Attached with a 5ft black cord, this is the perfect functional accent to place on an end or side table, nightstand or bedside table. Made with quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.