Zoro Homepage

Lighting, 17 in.H, Table Lamp, Black Ceramic, Ivory / Cream Shade, Transitional

  • Mfr # I 9739

  • Zoro # G610759364


product price: $37.55
/ea

Key Features

Width
16.5 in
Material
Ceramic, Metal
Color
Black
Weight
3 lbs
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9739
Zoro #
G610759364
UPC #
680796051297
Country of Origin
China

Dimensions

Width
16.5 in
Depth
9.5 in
Length
9.5 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Color
Black
Weight
3 lbs
Bulb Type
A60/A19
Item
Lamp
Voltage
120V
Shade Shape
Ginger Jar
Maximum Wattage
60W
Switch
Rotary
Includes
Parts and assembly instructions
Standards
cUL/UL

Description

Create a timeless ambiance with this transitional style 17h table lamp. With rounded teardrop, black ceramic footed base and subtle textured finish is contrasted with an ivory linen drum shade, this decorative lamp will instantly brighten up your living room, office, or bedroom. The simple rotary switch houses a single bulb not included for a maximum output of 60W/120V to illuminate a space. Attached with a 5ft black cord, this is the perfect functional accent to place on an end or side table, nightstand or bedside table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.