Zoro Homepage

Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern

  • Mfr # I 9740

  • Zoro # G210759337


product price: $35.85
/ea

Key Features

Width
16.5 in
Material
Ceramic, Metal
Color
Cream
Weight
3 lbs
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9740
Zoro #
G210759337
UPC #
680796051303
Country of Origin
China

Dimensions

Width
16.5 in
Depth
9.5 in
Length
9.5 in
Cord Length
5 ft

Details

Material
Ceramic, Metal
Color
Cream
Weight
3 lbs
Bulb Type
A60/A19
Item
Lamp
Maximum Wattage
60W
Voltage
120V
Shade Shape
Ginger Jar
Includes
Parts and assembly instructions
Standards
cUL/UL
Switch
Rotary

Description

Freshen up a side or end table, or bedside table with this simple, modern style 17h table lamp designed with a chic angular cream ceramic base and topped with a ivory linen drum shade. This decorative accent is fitted with a rotary switch that holds a single bulb not included for a maximum output of 60W/120V, easily illuminating a table or desk. Attached with a 5ft transparent cord, this versatile lamp adds a breezy ambiance in a livingroom, home office, or bedroom. Made with quality material.


  • •Brighten up any room with this fashionable 17"h table lamp with a modern, angular cream ceramic base and ivory linen drum shade to set in a livingroom, office, or bedroom.
  • •Featuring a simple rotary switch under the shade, this lamp holds a single bulb (not included) for a maximum output of 60W/120V, instantly illuminating a space.
  • •With a 5ft long transparent cord, this perfectly sized and versatile accent lighting can be placed on a side or end table, desk top, or bedside table.
  • •Minor assembly is required with illustrated instructions included; confidently designed using durable materials, this lamp is backed with 2-year limited warranty against manufacturer's defects for your satisfaction.
  • •Assembled dimensions: 9.5 in. L x 9.5 in. W x 16.5 in. H; base: 6.5 in. L x 6.5 in. W x 7.5 in. H; shade: 9.5 in. L x 9.5 in. W x 8 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.