Lighting, 17 in.H, Table Lamp, Usb Port, Nickel Metal, Nickel Shade, Modern

  • Mfr # I 9659

  • Zoro # G810759379


product price:  $41.35
/ea

Key Features

Width
16.75 in
Material
Metal
Finish
Nickel
Color
Silver
Weight
4 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9659
Zoro #
G810759379
UPC #
680796090180
Country of Origin
China

Dimensions

Width
16.75 in
Depth
6 in
Length
11.75 in
Cord Length
6 ft

Details

Material
Metal
Finish
Nickel
Color
Silver
Weight
4 lbs
Bulb Type
G45/G14
Item
Lamp
Shade Shape
Geometric
Voltage
120V
Switch
In-Line
Standards
cUL/UL
Includes
Parts and assembly instructions
Maximum Wattage
40W

Description

Bring style and functionality to your space with this industrial inspired modern 17_x001D_ h table lamp. Made with a nickel metal finish, this task lamp features an adjustment arm with various joints for greater flexibility, allowing you to direct the lighting to the task at hand. Fitted on solid round metal base, this lamp has a USB port included to conveniently charge your device and an off/on rocker switch to easily brighten an office, living room, or bedroom area. Using a 40W/120 V bulb not included and attached with a 6ft transparent cord, place this decorative task lamp on any desk, end or side table, or on your nightstand to light up reading material or detail work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.