Zoro Homepage

Lighting, 17"h, Table Lamp, Beige Ceramic, Ivory / Cream Shade, Contemporary

  • Mfr # I 9779

  • Zoro # G022721317


product price: $47.99
/ea

Key Features

Length
9.5 in
Width
9.5 in
Height
17 in
Color
Beige
Material
Ceramic, Metal, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9779
Zoro #
G022721317
UPC #
680796094935
Country of Origin
China

Dimensions

Length
9.5 in
Width
9.5 in
Height
17 in

Details

Item
Lighting
Color
Beige
Material
Ceramic, Metal, Polyester

Description

Refresh your living room, bedroom, or home office with this stylish 17"h table lamp in beige ceramic. The elegant, jar shaped beige base with a textured finish along the top is paired with an ivory fabric shade for a contemporary upgrade. This lighting accent is ready to brighten any corner of your home, whether placed on an end or side table, a nightstand, or your office desk, providing just the right amount of light to create the right ambiance. The on/off turn knob switch operating up to a 60W standard bulb (not included) makes it easy to illuminate your space with a simple twist. Embrace the classic styling of this ceramic table lamp with a modern drum shade for a fashionable and on-trend accent piece that compliments all decors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.