Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 17"h, Table Lamp, Black Ceramic, Beige Shade, Contemporary, Modern

  • Mfr # I 9790

  • Zoro # G922721318


product price: $47.49
/ea

Key Features

Color
Black
Height
17 in
Material
Ceramic, Linen, Metal, Polyester
Length
9.5 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9790
Zoro #
G922721318
UPC #
680796095024
Country of Origin
China

Dimensions

Height
17 in
Length
9.5 in
Width
9.5 in

Details

Color
Black
Item
Lighting
Material
Ceramic, Linen, Metal, Polyester

Description

Discover the perfect blend of style and functionality with this stunning 17"h ceramic table lamp. Created with a chic, glazed black ceramic base with an elongated beehive design, this lamp exudes contemporary charm and is complemented by a soft beige fabric shade to create the ideal ambiance in any setting. Whether to brighten up your living room, bedroom, or office, this stylish and fashionable lighting accent fits seamlessly on an end or side table or as a striking addition on your nightstand or console table. Featuring a convenient on/off turn knob switch for up to a 60W standard bulb (not included), makes it easy to illuminate your space with just a flick. Embrace this modern lighting solution with a trendy ceramic base and linen-blend beige shade, signifying your taste and elevating your home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.