Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 17"h, Table Lamp, Black Ceramic, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9775

  • Zoro # G922721417


product price: $44.49
/ea

Key Features

Color
Black
Height
17 in
Width
9.5 in
Material
Ceramic, Metal, Polyester
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9775
Zoro #
G922721417
UPC #
680796094898
Country of Origin
China

Dimensions

Height
17 in
Width
9.5 in
Length
9.5 in

Details

Color
Black
Item
Lighting
Material
Ceramic, Metal, Polyester

Description

Step into a world of stylish sophistication with this stunning, 17"h glossy black ceramic table lamp. Perfectly designed to accentuate any decor, this contemporary masterpiece effortlessly blends function and flair. Crafted from a lustrous ceramic base with a textured finish base that has a ribbed design that curves with the tear drop shape, this lamp is not just a source of lighting, but a statement piece that radiates ambiance throughout your home. Adorned with an ivory fabric shade, this lamp brings a warm glow to your office, living room, or bedroom. The simple on/off turn knob switch that holds up to a 60W bulb (not included) brightens your favorite end or side table, or nightstand. This decorative table lamp will illuminate and instantly transform a room to a modern elegance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.