Lighting, 17"h, Table Lamp, Black Metal, Silver Metal, Contemporary

  • Mfr # I 9956

  • Zoro # G322721451


product price:  $47.99
/ea

Key Features

Length
6 in
Height
17 in
Width
9 in
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9956
Zoro #
G322721451
UPC #
680796095789
Country of Origin
China

Dimensions

Length
6 in
Height
17 in
Width
9 in

Details

Item
Lighting
Color
Black
Material
Metal

Description

A contemporary fusion of style and functionality, this sleek 17"h table lamp is the ideal lighting solution for modern spaces. Crafted from matte black metal with sleek silver metal accents, this decorative desk lamp is the perfect blend of trendy fashion and practical design, making it an essential addition to any modern home or office. The chic cone shade elegantly diffuses light, creating just the right amount of light for every occasion. The rocker switch allows for easy control for a 40W bulb (not included), to effortlessly illuminate your space with the flick of a finger. Whether you are looking to brighten up a nightstand, end or side table, or add to the corner of a desk, this stylish task lamp offers the perfect ambiance for any setting. Elevate your interior with this fashionable and trendy lighting solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.