Lighting, 17"h, Table Lamp, Brown Resin, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9846

  • Zoro # G022721485


product price: $47.99
/ea

Key Features

Width
9.5 in
Length
9.5 in
Height
16.5 in
Material
Polyresin, Metal, Polyester
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9846
Zoro #
G022721485
UPC #
680796095086
Country of Origin
China

Dimensions

Width
9.5 in
Length
9.5 in
Height
16.5 in

Details

Material
Polyresin, Metal, Polyester
Item
Lighting
Color
Brown

Description

Brighten up your contemporary living room, bedroom, or office with this elegant 17"h table lamp. Crafted in sturdy brown resin with a ribbed textured finish base designed to look like stone, this decorative accent lamp effortlessly complements any end or side table, console, or nightstands. The soft ivory fabric shade diffuses light to create an inviting ambiance that transforms any room into a cozy retreat. Equipped with a convenient on/off turn knob switch that operates up to a 60W standard bulb (not included), simply place this table lamp in your home office, living room, or bedroom to easily illuminate a dim space. Whether enhancing your home decor or simply needing an eye-catching source of lighting, this lamp checks all the boxes. Revamp your interior decor today with this chic table lamp that embodies both style and functionality!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.