Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 17"h, Table Lamp, Grey Ceramic, Ivory / Cream Shade, Contemporary, Modern

  • Mfr # I 9788

  • Zoro # G122721439


product price: $47.49
/ea

Key Features

Material
Ceramic, Metal, Polyester
Color
Grey
Width
9.5 in
Length
9.5 in
Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9788
Zoro #
G122721439
UPC #
680796095000
Country of Origin
China

Dimensions

Width
9.5 in
Length
9.5 in
Height
16.5 in

Details

Material
Ceramic, Metal, Polyester
Item
Lighting
Color
Grey

Description

Here is the perfect blend of contemporary style and functional elegance with this beautifully crafted, 17"h table lamp in an exquisite grey ceramic. This decorative lamp features an elegant textured finish base in grey and topped with a modern ivory fabric shade. When placed on your nightstand, gracing your end or side table, or brightening a console table, this accent lamp is sure to create an inviting ambiance. The easy on/off turn knob switch operates up to a 60W standard bulb (not included), allowing for easy access and convenience to illuminate a space. Make this ceramic table lamp an essential addition to your bedroom, living room, or home office as a stylish and trendy statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.