Zoro Homepage

Lighting, 17"h, Table Lamp, Natural Rattan, Beige Shade, Transitional

  • Mfr # I 9854

  • Zoro # G522721459


product price: $43.75
/ea

Key Features

Material
Rattan, Linen, Metal, Polyester
Height
16.5 in
Width
9.5 in
Color
Natural
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9854
Zoro #
G522721459
UPC #
680796095147
Country of Origin
China

Dimensions

Height
16.5 in
Width
9.5 in
Length
9.5 in

Details

Material
Rattan, Linen, Metal, Polyester
Item
Lighting
Color
Natural

Description

Upscale your casual, transitional decor with our stylish and fashionable 17"h table lamp, featuring a chic natural rattan base and a soft beige fabric shade. This decorative lighting accent piece is perfect to place on an end or side table, nightstand, or console adding sophisticated rustic ambiance to your living room, bedroom, or home office. Designed with a textured finish base in a woven rope-style rattan material, this lamp not only serves a functional purpose but also infuses a trendy aesthetic into your space. The on/off turn knob switch allows for easy operation with the use of a 60W standard bulb (not included), to brighten your surroundings effortlessly. Illuminate your home with this natural rattan lamp and a modern, linen-blend beige shade to create a cozy atmosphere for your reading nook or simply to add a touch of elegance to your decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.