Lighting, 18 in.H, Table Lamp, Usb Port Included, Grey Metal, Grey Shade, Modern

  • Mfr # I 9645

  • Zoro # G010759391


product price:  $44.15
/ea

Key Features

Width
17.75 in
Material
Metal
Color
Grey
Weight
2 lbs
Depth
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9645
Zoro #
G010759391
UPC #
680796090043
Country of Origin
China

Dimensions

Width
17.75 in
Depth
6.25 in
Length
9.25 in
Cord Length
6 ft

Details

Material
Metal
Color
Grey
Weight
2 lbs
Bulb Type
C35/B11
Item
Lamp
Standards
cUL/UL
Maximum Wattage
25W
Includes
Parts and assembly instructions
Switch
In-Line
Shade Shape
Geometric
Voltage
120V

Description

If you are looking for a stylish and trendy way to brighten up your office, livingroom, or bedroom, then this modern 18''h table lamp with a grey metal base and adjustable grey shade is exactly what you need. This mid-century inspired task lamp is equipped with a USB port and a rocker switch embedded in the base and supports a maximum 25W/120V bulb not included, making it easy to illuminate reading material or add some ambient light in a room. Attached with a 6ft transparent cord, place this compact accent lamp on a desk, side table, or nightstand for practical lighting within reach. Made with quality material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.