Lighting, 18"h, Table Lamp, Black Metal, Silver Metal, Contemporary

  • Mfr # I 9955

  • Zoro # G222721438


product price:  $62.69
/ea

Key Features

Height
18 in
Length
8 in
Width
10 in
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9955
Zoro #
G222721438
UPC #
680796095772
Country of Origin
China

Dimensions

Height
18 in
Length
8 in
Width
10 in

Details

Item
Lighting
Color
Black
Material
Metal

Description

Freshen up your interior with this elegant 18"h table lamp, the perfect contemporary blend of style and fashion. Created in sturdy black metal with a chic silver metal base that adds a touch of sophistication for an ideal lighting accent piece in your office, bedroom, or living room. The simply crafted dome metal shade gently illuminates a desk, end or side table, or a nightstand for optimal brightness without taking up too much space. The rocker switch allows for easy on/off access for up to a 40W bulb (not included), making it a practical choice as a task lamp. Add some ambiance with this an on-trend and functional table lamp that will transform your space in the best way!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.