Lighting, 18''h, Table Lamp, Brass Metal, Black Shade, Contemporary

  • Mfr # I 9766

  • Zoro # G015622522


product price: $69.15
/ea

Key Features

Material
Metal
Includes
Parts and Assembly Guide
Width
18.5 in
Depth
6.5 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9766
Zoro #
G015622522
UPC #
680796090456
Country of Origin
China

Dimensions

Width
18.5 in
Depth
6.5 in
Length
13.5 in

Details

Material
Metal
Includes
Parts and Assembly Guide
Color
Gold
Shade Shape
Round
Design Style
Contemporary

Description

Introducing our stylish and trendy 18"h table lamp in brass metal with a sleek black shade, perfect for brightening up any space in your home. This decorative accent piece is not only great for adding ambiance to your living room, bedroom, or office, but it also serves as a functional task lamp for your desk, end or side table, or nightstand. The discreet on/off switch on top of the shade operates a single A60/A19 light bulb up to 40W not included, to help illuminate a task area with the fixed brass arm. Add this contemporary brass metal lighting accent for a fashionable and practical upgrade in any room.


  • Stylish and contemporary 18"h table lamp featuring a sleek brass metal base with a fixed arm and a chic black shade, perfect as a functional task lamp or fashionable lighting accent.
  • The user friendly on/off switch on the metal shade operates a single A60/A19 bulb up to 40W (not included) to instantly illuminate an end or side table, nightstand or bedside table, or simply as a desk lamp with a decorative touch.
  • No assembly is needed and made with high quality metal this table lamp includes a 2 year limited warranty against any defects for your satisfaction.
  • Perfect accent piece to add ambiance and brighten your living room, bedroom, or office with functionality.
  • Product dimensions: 13.5 in. L x 6.5 in. W x 18.5 in. H; base: 6.5 in. L x 6.5 in. W x 15 in. H; shade: 4.5 in. L x 4.5 in. W x 6 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.