Lighting, 19 in.H, Table Lamp, Gold Metal, Gold Shade, Contemporary

  • Mfr # I 9644

  • Zoro # G510759396


product price:  $44.99
/ea

Key Features

Width
18.5 in
Material
Metal
Color
Gold
Weight
4 lbs
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 9644
Zoro #
G510759396
UPC #
680796090036
Country of Origin
China

Dimensions

Width
18.5 in
Depth
6 in
Length
10.75 in
Cord Length
6 ft

Details

Material
Metal
Color
Gold
Weight
4 lbs
Bulb Type
G45/G14
Item
Lamp
Voltage
120V
Includes
Parts and assembly instructions
Maximum Wattage
40W
Shade Shape
Geometric
Standards
cUL/UL
Switch
In-Line

Description

Bring accent lighting to your space with this stylish and fashionable 19_x001D_ h table lamp. With a sleek gold metal base, and a gold shade attached to a flexible neck to get the perfect lighting angle, this contemporary light fixture will brighten a space with a touch of industrial retro-glam. The convenient on/off rocker switch is attached to a 6ft transparent cord, to easily place this task lamp on a desk, bedside table, or nightstand, as well as a side or end table. Compatible for a maximum output of a 40W/120V bulb not included, this versatile lamp will illuminate those dim areas with ease.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.