Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighting, 19 in.H, Table Lamp, Grey Resin, Ivory / Cream Shade, Modern

  • Mfr # I 9653

  • Zoro # G210759399


product price: $60.19
/ea

Key Features

Width
18.5 in
Material
Polyresin, Linen, Metal
Color
Grey
Weight
5 lbs
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I 9653
Zoro #
G210759399
UPC #
680796090128
Country of Origin
China

Dimensions

Width
18.5 in
Depth
12 in
Length
12 in
Cord Length
6 ft

Details

Material
Polyresin, Linen, Metal
Color
Grey
Weight
5 lbs
Bulb Type
A60/A19
Item
Lamp
Voltage
120V
Maximum Wattage
100W
Switch
In-Line
Shade Shape
Globe
Includes
Parts and assembly instructions
Standards
cUL/UL

Description

This stylish and fashionable globe shaped 19h table lamp with a black resin base with a textured finish and topped with a chic ivory fabric drum shade, is the perfect accent to brighten any room. Featuring a 3-way switch holding a single bulb with a maximum outage of 100W/120V, allows you to customize the ambiance in your living room, home office, or bedroom. Attached with a 6ft black cord, place this compact, versatile decorative lamp on a side or end table, a console, or on your nightstand to create a modern glam appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.