Lighting, 19 in.H, Table Lamp, Usb Port, Black Metal, Ivory / Cream Shade, Modern

  • Mfr # I 9646

  • Zoro # G810759362


product price:  $47.99
/ea

Key Features

Width
19 in
Material
Metal, Linen
Color
Black
Weight
3 lbs
Depth
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I 9646
Zoro #
G810759362
UPC #
680796090050
Country of Origin
China

Dimensions

Width
19 in
Depth
8.75 in
Length
11.5 in
Cord Length
6 ft

Details

Material
Metal, Linen
Color
Black
Weight
3 lbs
Bulb Type
A60/A19
Item
Lamp
Maximum Wattage
60W
Switch
In-Line
Shade Shape
Geometric
Voltage
120V
Standards
cUL/UL
Includes
Parts and assembly instructions

Description

Whether you need a decorative task lamp to brighten up your work area, a nightstand or bedside table this trendy and stylish 19h modern table lamp with the usb port included is the perfect choice! Great for brightening up any office, living room, or bedroom, this contemporary accent lighting sits on a sleek, black metal body with a slender arm and toped with an ivory fabric shade giving off a soft glow. This practical lamp is attached with a 6ft black cord, a convenient built-in on/off rocker switch and USB port at the base to re-charge your device, and housing a single bulb not included for a maximum light output of 60W/120V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.